Beli phantom 4 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DJI Phantom4 Pro+ V2.0atribut:
- Number of Effective Pixel: 20 million
- Speed: 72km / h (SPORT mode)
- Communication Distance (m): 4000 (outdoors, no obstacles)
- Specification: Transmitter with dedicated Display
- Resolution: (Video) 4K 60fps
- Detection Range: (Obstacle) 5 directions
- Flight Time (minute): Up to 30
- NANUK Kotak Penyimpanan DJI Phantom 4 Dengan Busa PelindungDeskripsi:This media case features pre-cut protective foam for your DJI Phantom 4. It provides cushioned space for the drone and its accessories, including a protective sleeve for your gimbal (DJI 3 only) and a secure propeller compartment. The media case's patented PowerClaw latches never open unexpectedly while the NK-7 shell offers great shock absorption. This case is compatible with all DJI Phantom models including 1, 2, 3, 4 Pro, 4 Pro+ and 4 Pro+ 2.0.atribut:
- Material: Lightweight NK-7 resin
- Lid Depth (mm): 53
- Water Resistant (IP67): Yes
- Temperature Range (°C): Min -29°C (-20°F), Max 60°C (140°F)
- NANUK Case with Insert for DJI P4 RTKDeskripsi:With this version of the 933, every component of your DJI Phantom drone is protected. Pre-cut foam fits everything - the drone, its accessories, batteries, and even spare parts. This compact media case is up for anything nature throws its way. This case is also compatible with all DJI Phantom models including 4 Pro, 4 Pro+ 4 Pro+ 2.0 and 4 RTK.atribut:
- Interior Dimensions (mm): 457x330x241
- Exterior Dimensions (mm): 505x409x257
- Material: Lightweight NK-7 resin
- Lid Depth (mm): 53
- Base Depth (mm): 185
- Water Resistant (IP67): Yes
- Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
- Maximum Buoyancy (lbs): 65.0
- Sandisk Flashdisk Cruzer Blade USBDeskripsi:Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
- TRUSCO Steel WireDeskripsi:Please cut using special tools, such as a nipper. Do not use for suspending heavy items.
- DJI Tello WhiteDeskripsi:Lakukan aksi terbang, jepret video cepat dengan EZ Shots, dan pelajari tentang drone dengan coding education. Dapatkan Tello anda untuk mencari tahu betapa hebatnya terbang pesawat tak berawak!atribut:
- Color: White
- Photo (MP): 5 (2592x1936)
- Video: HD720P30
- Dimensions (mm): 98x92.5x41
- Max. Flight Distance (m): 100
- Battery (V): 3.8
- Max. Flight Height (m): 30
- Maximum Flight Time (minute): 13
- Maximum Speed (m/s): 8
- Port : Micro USB Charging Port
- SIGHTRON High Bright 7X Binocularatribut:
- Width (mm): 188
- Weight (g): 880
- Depth (mm): 198
- Overall Height (mm): 65
- Magnification: 7
- Lens Size (mm): 50
- Field of View: 5.6degree
- View Field of 1000m Destination: 113.6
- Brightness: 50.4
- DJI Mini 2 DroneDeskripsi:Sangat ringan & dapat dilipatWaktu penerbangan hingga 31-MenitTransmisi video hingga 10kmLevel 5 untuk hambatan anginResolusi rekaman video 4KMode Cerdas & QuickShotsatribut:
- Sensor (MP): 12
- ISO: Video: 100-3200 (Auto), 100-3200 (Manual); Photos: 100-3200 (Auto), 100-3200 (Manual)
- Shutter Speed (s): 4-1/8000
- Max Image Size: 4:3: 4000x3000; 16:9: 4000x2250
- Battery Capacity (mAh): 2250
- Battery Type: LiPo 2S
- Maximum Flight Time (minute): 31
- Maximum Speed (m/s): 16
- Maximum Video Bitrate (Mbps): 100
- Maximum Wind Speed Resistance (m/s): 8.5-10.5
- e-Paper Copy Paper A4 75gsm (Kertas HVS / Fotocopy)atribut:
- Size: A4
- Paper Weight (gsm): 75
- Color: White
- Number of Sheets: 500
- DJI Tello Boost Combo (Global)Deskripsi:Lakukan aksi terbang, jepret video cepat dengan EZ Shots, dan pelajari tentang drone dengan coding education. Dapatkan Tello anda untuk mencari tahu betapa hebatnya terbang pesawat tak berawak!atribut:
- Color: White
- Photo (MP): 5 (2592x1936)
- Video: HD720P30
- Dimensions (mm): 98x92.5x41
- Max. Flight Distance (m): 100
- Battery (V): 3.8
- Max. Flight Height (m): 30
- Maximum Flight Time (minute): 13
- Maximum Speed (m/s): 8
- Port : Micro USB Charging Port
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- SIGHTRON Military WaterProof 7X Binocularatribut:
- Width (mm): 110
- Weight (g): 340
- Depth (mm): 120
- Overall Height (mm): 39
- Magnification: 7
- Lens Size (mm): 28
- Field of View: 7.3degree
- View Field of 1000m Destination: 128
- Brightness: 16
- DJI Mavic Air 2S Fly More ComboDeskripsi:Menampilkan sensor CMOS 1 inci, fungsi otonom yang bertenaga, dan bodi kompak dengan berat kurang dari 600 g, DJI Air 2S adalah drone terbaik bagi kreator yang sedang bepergian. Bawa pembangkit tenaga udara all-in-one ini ke mana saja untuk mengalami dan merekam dunia Anda dengan detail yang menakjubkan.atribut:
- Color: Grey
- ISO Range Video: 100-6400 (Auto), 100-12800 (Manual)
- Image Size (MP): 20
- Dimensions (mm): 183x253x77
- Battery Capacity (mAh): 3500
- Internal Storage (GB): 8
- Maximum Flight Distance (km): 18.5
- Maximum Flight Speed (m/s): S Mode:19, N Mode: 15, T Mode:5
- Maximum Flight Time (minute): 31
- Maximum Video Bitrate (Mbps): 150
- Maximum Wind Speed Resistance (m/s): 8.5-10
- Supported SD Cards: Micro SD Up to 256GB
- NANUK Case with Foam Insert for MAVIC ADeskripsi:Take your drone anywhere with a case that's waterproof, tough, and lightweight. This compact media case features pre-cut protective foam for your DJI Mavic Air. It offers compartmentalized protection for the drone and accessories. NANUK's patented PowerClaw latches never open unexpectedly while the NK-7 shell offers great shock absorption.atribut:
- Material: Lightweight NK-7 resin
- Water Resistant (IP67): Yes
- Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
- Maximum Buoyancy (lbs): 17.0
- Sandisk Extreme microSDXC SQXA2Deskripsi:SD Adaptor, Lifetime Limited, Action Cam/Drone.atribut:
- Storage Capacity: 64GB
- Dimensions (mm): 4x6
- Write Speed (MB/s): 60
- Read Speed (Mb/s): 160
- Video Speed: UHS-1,U3,V30
- Class: C10
- Application Performance Class: A2
Daftar Harga phantom 4 Terbaru April 2026
| DJI Phantom4 Pro+ V2.0 | Rp31.999.900 |
| NANUK Kotak Penyimpanan DJI Phantom 4 Dengan Busa Pelindung | Rp6.799.900 |
| NANUK Case with Insert for DJI P4 RTK | Rp5.499.900 |
| Sandisk Flashdisk Cruzer Blade USB | Rp61.900 |
| TRUSCO Steel Wire | Rp99.900 |
| DJI Tello White | Rp1.799.900 |
| SIGHTRON High Bright 7X Binocular | Rp1.599.900 |
| DJI Mini 2 Drone | Rp7.299.900 |
| e-Paper Copy Paper A4 75gsm (Kertas HVS / Fotocopy) | Rp46.900 |
| GT Radial Car Tires Savero SUV (Ban Mobil) | Rp989.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



























































































































































/90P101002324-4.jpg)
/ezP103087539-2.jpg)
/rcP106482984-1.jpg)
/7vP102134283-22.jpg)


/dyP103087502-2.jpg)